Spectrolab Microwave Digestion Systems

Sebelum PPN:
Rp759.999.900
Spesifikasi
Vessel Quantity8
Temperature Controlling Range (°C)50~400
Temperature Accuracy (°C)±0.1
Display Accuracy (°C)±0.1
Pressure Controlling Range (MPa)0~15
Microwave Tank (L)316; stainless steel tank with corrosion-proof coating
Dimensions (LxWxH) (mm)490x560x630
Air ExhaustHigh power corrosion-proof air blower
Display7-inch Touch Screen
Display Accuracy (MPa)±0.01
Microwave Leakage (mW/cm²)<5
Microwave Power (W)0-1000 (Adjustable)
Power (V/A)AC 220±10%, 10, 50/60Hz
Pressure Accuracy (MPa)±0.01
Pressure Monitoring SystemContactless Sensor Pressure monitoring; Each Vessels Pressure Controlled
Protection Vessel ExhaustPeek Glass Fiber, High power blower
RotationOne Direction 360° continuous rotating
Sample Vessel Radiation SafetyHQ TFM; Less than 5mW/cm2
Temperature Monitoring SystemContactless IR Sensor Temperature Monitoring; Each Vessel Temperature Controlled
Vessel Volume (mL)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MWD-610 series is a is out latest series of smart microwave digesters designed for both high performance and safe operator protection. The digestors are perfect for ICP and XRF applications. They are easy to use and offer a very high level of operator safety.
Feature
- Optional vessel quantity, up to 12 vessels to meet different digestion requirements.
- Vertical design for even distribution of microwave energy.
- Real-time monitoring of both temperature and pressure in each vessel.
- Contactless sensor monitoring with no burst disk design saves consumables cost and maintenance cost.
- Ultra high-quality vessel materials used for both sample vessel and protection systems.
- 7-inch colour Touch screen with user-friendly interface for easy operation.
- CFRP outer shell material with high strength ensures impact resistance.
- Pre-installed general standard methods, users can also create, save, modify and delete the method.
- 316 L industrial stainless-steel tank with multilayer Teflon coating avoids acid corrosion, also improved cooling efficiency.

Ulasan Produk

Tidak ada ulasan