N-BIOTEK Incubator Low Temperature (Inkubator Suhu Rendah)

Sebelum PPN:
Rp179.999.900
Spesifikasi
Temperature Range (°C)-10 to 70
Temperature Accuracy (°C)±0.1 at 20
Temperature Increment (°C)0.1
CoolingCompressor 3/4 HP
Chamber Volume150
Number of Shelves2
Chamber Dimensions (WxDxH) (mm)500x500x600
Air flowForced Air Convection
Chamber MaterialStainless Steel (304)
Display5 digit LED
DoorOUT DOOR Silicon Packing Magnet Door, INNER DOOR Tempered Safety Glass Door
Operating PanelTouch Button
Optional AccessoryIllumination Device
Overall Dimensions (WxDxH) (mm)660x800x1250
Power (V/Hz)110/220, 50/60
Shelves MaterialStainless Steel (304)
Temperature ControlMicroprocessor digital PID Control
Temperature Uniformity (°C)± 0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan