Heal Force Water Purification

Sebelum PPN:
Rp219.999.900
Spesifikasi
Conductivity (us/cm)Feed Water : <400; Purification Water(Class III) : 1~20 (RO-2 5us/cm); Ultrapurification Water(Class I) : 0.055 at 25°C
Hardness450ppm as CaCO3
Pressure (MPa)0.05~0.5
Ionic Rejection (%)>95
Productivity Rate (Lph)15
Manual Dispense Flow Rate (L/minute)1.5~2.0
Automatic Dispense Volume (ml)100~60000
Dimensions (WxDxH) (mm)Main units : 315x525x570; Water tank (30L) : 380x380x595
Bacteria (cfu/ml)<1
Bacteria Rejection (%)>99
Electrical Frequency (Hz)50/60
Electrical Voltage (V)110/220±10%
Particulate (≥0.02um) (pc/ml)<1
Resistivity at 25°C (MΩ.cm)18.2
Shipping Dimensions (WxDxH) (mm)Main units : 525x610x770; Water tank (30L) : 520x440x615
SourceTap water
TOC Level (ppb)1~5
Temperature (°C)5 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait