Heal Force Real Time PCR
#Grup produk P109207986
Spesifikasi
| Channel | 5 |
|---|---|
| Reaction per Run | 96 |
| Light Source | High brightness monochrome LED |
| Accuracy (°C) | ±0.1 |
| Block Format | 96-well 0.2-ml |
| Block Material | Peltier |
| Color Combinations | Up to 5 |
| Detection Filters/Colors | Channel1 : 520 nm Channel2 : 570 nm; Channel3 : 620 nm Channel4 : 675 nm |
| Detector | Highly sensitive cold light CCD |
| Dimensions (mm) | 592x440x280 |
| Excitation Filters/Colors | Channel1 : 470nm Channel2 : 525nm; Channel3 : 585 nm Channel4 : 625nm |
| Excitation Source | White LED |
| Gradient Range (°C) | 30-100 |
| Kits & Reagent | Channel1 : FAM/SYBR; Channel2 : VIC/HEX/JOE/TET/TAMRA; Channel3 : ROX/TEXRAD ; Channel4 : CY5 |
| Maximum Ramp Rate (°C) | 6 |
| PC Operation System | WindowsXP/VISTA/Windows7/Window8 |
| Reaction Volume (µl) | 15-100 |
| Temperature Range (°C) | 0-100 |
| Temperature Uniformity (°C) | ±0.4(10 sec after reaching 95); ±0.2(10 sec after reaching 55) |
| X960 Operation System | linus |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The X960 Real-Time PCR system is a high-performance benchtop instrument giving you greater control of your experiment data. It delivers reliability, sensitivity,and accuracy, which is optimized to enable the broadest range of quantitative PCR applications. In real-time quantitative PCR (qPCR), PCR product is measured at each cycle. By monitoring reactions during the exponential amplification phase of the reaction, users can determine the initial quantity of the target with great precision without involving post-PCR analysis such as gel electrophoresis and image analysis.
Feature
- Innovative Optical DesignTwo channel (X960A) and five channel (X960B) fluorescent detection system with LED light source and high resolution CCD. The optical system automatically collects data from all wells during data acquisition at the same time. X960 can discriminate up to five targets in a single reaction well. The optical filter sets are designed to maximize fluorescence detection for specific dyes in specific channels. Compatible with different reagent and consumables.
- Precise Temperature Control
Block utilizes most advanced Peltier-based technology with high amplification efficiency. Up to 6°C/s maximum ramp rate saves your valuable time dramatically. Two independent temperature control mode- block and tube, maximize control flexibility. Excellent temperature uniformity limits the variation between wells, ensuring the accuracy of low copy sample.
- Powerful Software
X960 Manager Software accommodates individual needs with intuitive navigation and customizable settings. The software can be used for a variety of applications including absolute/relative quantification, melting curve (dissociation curve), etc. With integrated powerful visualization tools, the data is analyzed on machine directly.
- Humanization Design
Advanced programming function like gradient and touch-down. The machine can be connected with PC through WI-FI or LAN. Software allows you to manage and monitor several X960s from your computer. Low noise, low energy consumption, long life-span.
- Ready to Run
Factory calibrated for optical and thermal accuracy, the instrument is delivered ready for quick installation and use.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Heal%20Force%20Real%20Time%20PCR/reP109207986-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
