Dynamica Scientific Refrigerated Centrifuge with Rotor
#Grup produk P109207940
Spesifikasi
| Maximum Speed (rpm) | 15000 |
|---|---|
| Maximum Capacity (ml) | 50 ; 10x5 (When using Fixed Angle Rotor FA15N) |
| Speed Control Range (rpm) | 100 increments |
| Dimensions (WxDxH) (mm) | 290x580x270 |
| Display | Backlit LCD |
| Main Power (V) | 230, 50Hz |
| Maximum Relative Centrifugal Force (xg) | 22302 |
| Noise Level (dBa) | < 58 |
| Packing Dimensions (mm) | 707x470x370 |
| Temperature Setting Range (°C) | -20 to +40 |
| Timer | Running time from 1 to 99 minutes (In increments of 1 minute) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dynamica products are designed for versatility and flexibility to maximize performance efficiency in the contemporary and multifaceted laboratory environment.
Utilizing Dynamica's extensive experience in product design and development, commitment to innovation and continuous refinement, we aim to create technological and business advantages for our customers to enable advancement in human health, environmental and resource management, and production efficiency.
Utilizing Dynamica's extensive experience in product design and development, commitment to innovation and continuous refinement, we aim to create technological and business advantages for our customers to enable advancement in human health, environmental and resource management, and production efficiency.
Feature
- 3 Volumes In 1 Compact DesignThe versatile design of the Velocity 15R Pro centrifuge offers the best from the perspective of 0.2ml micro-volume and 1.5/2ml and 5ml medium-volume centrifugation.
- Automatic Rotor Recognition
Automatic rotor recognition and confirmation once centrifugation has commenced, including rotational speed calculation and optimum temperature control. Furthermore new rotors' info can be easily loaded onto the on-board database as they are introduced.
- High Imbalance Tolerance
Innovative motor engineering and mounting allow for greater imbalance tolerances, so much so that samples can be balanced simply by eye. No more weighing - just fill tubes or bottles to within 5mm of each other.
- Two Acceleration And Deceleration
The setting of "F" (fast) or "S"(slow) on the panel will allow you to set the acceleration and deceleration of the spinning rotor. This feature increases the application spectrum of the centrifuge.
- Quiet Operation
Noise abating insulation in the console, including lower noise fans, combine to reduce the audible operating noise to ≤58dB.
- Actual Rotor (Sample) Temperature Measurement And Display
The temperature displayed on the LCD panel during centrifugation is that of the rotor (and hence samples). This allows more precise, reproducible and efficient experimentation compared to displaying the temperature of the chamber or the temperature at the sensor.
- Powerful Refrigeration
A powerful, non-CFC compressor cools the chamber quickly whilst maintaining the rotor at a set temperature during centrifugation. The twin cooling fans - one for the compressor and motor respectively - dissipate heat quickly to improve cooling efficiency and extend the motor lifespan.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Dynamica%20Scientific%20Refrigerated%20Centrifuge%20with%20Rotor/q4P109207940-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
