Bionexus Incubator Shaker Medium (Inkubator)

Sebelum PPN:
Rp459.999.900
Spesifikasi
CapacityWell plate x12; Microplate x24
Heater Method (W)Heater 800
Cooling Method Compressor (W)140
Display (temperature/Speed)Digital display
Dimensions (WxDxH) (mm)600x732x643
Ambient Temperature (°C)+5 to +35
Power Supply (V)AC 100 V/12 A-240V
Program Functions4 programs, 9 segments: Temp., Shaking speed, and time/per segment; [Setting range: 00 h 00 min to 99 h 59 min], Wait function
Safety Devices/FunctionsLeakage/Overcurrent breaker, Fuse, Alarm of abnormalsample temp. (Set as desired), Detecting the door opening and closing, Self-diagnosis function for sensor error, Motor current limiter, Compressor overheating cut-off circuit (FL)
Shaking Inverting FunctionThe time and speed for inverting can be set up.
Shaking MotionHorizontal eccentric shaking (Inverting function)
Speed Range (rpm)200 to 1500 (Up to 1000 at inverting shaking)
Temperature Control Accuracy (°C)±0.3 to ±1.0
Temperature Range (°C)+4 to +70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up to 24 pcs for Microplates! Large capacity constant temperature incubator shaker for 96-well plates. The FL type can be temperature-controlled from +4°C. The FP type is CFC-free and energy-saving thanks to Peltier cooling.
Feature
- Much quieter than conventional models. FP type uses Peltier cooling to save energy.
The balance of the shaking platform has been thoroughly improved,making it much more stable and quieter than our previous models(noise level at 1500r/min is about 1/2). 430FL can be temperaturecontrolled from +4°C, enabling low-temperature cultivation or storage at low temperature after cultivation at 37°C. 430FP can be temperature-controlled from +20°C and consumes only about 1/5 of power (at 37°C and 1500r/min) and 7A of power supply capacity, making it very energy-efficient.

- Huge capacity enables temperature adjustment from +4°C.
Maximizer has freezer system within its large body. It can control temperature +4°C to +70°C.

- Work effectively by original system and mixing speed at 200-1500rpm.
Strongly mix micro plate/deep well plate. When incubating E.Coli and yeast by shaking, the same cell growth as with Erlenmeyer's flask can be obtained in those vials which are not originally suitable for incubation.

- Maximum 24 micro plates or 12 deep wells
Shaking rack (optional accessory) can be installed up to 4 levels for micro plate (6 plates per level) and 2 levels for deep wells (6 pates per level).
Deep well plates --> 6 plates can be placed on each platform. 2 sets of platform can be attached inside of the unit.
Microplates --> 6 plates can be placed on each platform. 4 sets of platform can be attached inside of the unit.

- Equipped with reverse shaking mode (available below 1000rpm)
Turning ON this reverse shaking function can turn rotation direction at any timing. Though maximum speed at reverse mode is 1000rpm, this function increase efficiency of shaking and helps dissolving hardly soluble materials.
Use
- Shaking culture with Deep well plates
- ELISA and Phage display method
- Enzymatic digestion, Biodegradability tests, etc.

Ulasan Produk

Tidak ada ulasan