BioBase pH Meter Benchtop (Pengukur pH)

Sebelum PPN:
Rp23.999.900
Spesifikasi
pH Range (pH)0.00~14.00
ORP MV Range (mV)ORP -1999~1999
ORP MV Accuracy (mV)ORP ±10
Temperature Compensation (°C)0-100, Manual
Dimensions (mm)210x205x65
Accuracy (pH)±0.05
ConnectorBNC, 3.5mm jack socket
DisplayCustom LCD
ORP Resolution (mV)ORP 1
Package Size(WxDxH) (mm)310x240x180
Power RequirementsDC9V/400mA power adapter
pH Calibration Points2 points
pH Calibration SolutionsUSA (pH4.01/7.00/10.01)
pH Resolution0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Economical benchtop pH meter is equipped with a white backlit LCD display.
- Automatic electrode slope display helps user decide whether to replace sensor.
- Automatic Temperature Compensation ensures accurate measuring result.
- 2 points push-button calibration with auto-buffer recognition.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait