TASI Digital Tachometer

Sebelum PPN:
Rp759.900
Spesifikasi
Accuracy±(0.05%reading+1 byte)
Ambient Temperature Accuracy (°C)±2
Maximum Display999999
Measure Effective Distance (mm)50 to 500
Packaging Gross Weight (kg)10.6
Ambient Temperature Range (°C)0 to 60
Auto Power Off (minute)10 (can be canceled manually)
Packaging MethodColor box + cloth bag
Power3×1.5V AAA (R03/LR03)
Product Size(mm)152×55×33
Range (rpm)2.5 to 99999
Resolution (rpm)2.5 to 999 (0.1); 10000above (1)
Sampling Time (s)0.8 (60RPMabove)
Screen Size (mm)37x41
Single Carton Size (cm)40x29x41
Single Package Size (mm)215 × 90 × 50
Single Packaging Weight (kg)0.24
Standard Accessories Host, color box, cloth bag, instruction manual, certificate of conformity, reflective paper × 2. No. 7 battery × three
Storage Environment (°C)-10 to 50, max 70%RH (battery removed)
Working Environment (°C)-10 to 50, max 80%RH, indoor altitude<2000m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Dual color backlight display;
- Resolution 0.1;
- Ambient temperature measurement;
- Value locking;
- Maximum/minimum/average measurement;
- Upper/lower limit red backlight alarm.

Ulasan Produk

Tidak ada ulasan