TASI Anemometer Data Logger

Sebelum PPN:
Rp1.699.900
Spesifikasi
Air Temperature Unit (m/s)0.06-45.0, Resolution : 0.001/0.1/1, Accuracy : ±0.2+ (±2%readings)
Air Temperature Unit (km/hour)1.0-162.0, Resolution : 0.001/0.1/1, Accuracy : ±0.7+ (±2%readings)
Air Temperature Unit (ft/m)10-8858, Resolution : 0.001/0.1/1, Accuracy : ±20+ (±2%readings)
Air Temperature Unit (ft/s)1.0-147.6, Resolution : 0.001/0.1/1, Accuracy : ±0.2+ (±2%readings)
Air Temperature Unit (miles/hour)0.1-100.6, Resolution : 0.001/0.1/1, Accuracy : ±0.2+ (±2%readings)
Air Temperature Unit (knots)0.1- 84.48, Resolution : 0.001/0.1/1, Accuracy : ±0.2+ (±2%readings)
Air Temperature Unit (CFM)0.001-100, Resolution : 0.001-100
Air Temperature Unit (CMM)0.001-100, Resolution : 0.001-100
Air Temperature Unit (CMS)0.001-100, Resolution : 0.001-100
Auto Power Off (minute)15 (can be cancelled)
Data Storage1000 groups
Packaging MethodColor box + cloth bag
Power3 x 1.5V AA(LR06) battery/USB micro interface 5V
Product Size(mm)239x73x35
Sampling Rate (s)About 0.5
Single Carton Size (cm)57x42x33
Single Package Size295x95x45
Standard Accessories Color box, cloth bag, instruction manual, certificate, 3* AA batteries
Storage Environment (°C)-10 to 50, max 70%RH (take out the battery)
Working Environment (°C)-10 to 50, max 80%RH,indoor altitude<2000m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Wind speed unit:m/s、ft/m、ft/s、km/h、mile/h、knots、bft
- Air volume unit:CFM、CMM、CMS
- Wind temperature:0~45℃
- CE certified products
- Integrated/split
- Upper/low limit alarm setting
- 1000 groups data storage/Computer upload function

Single Package Size : 295x95x45
Single Packaging Weight (g) : 260
Data Upload : Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait