Spesifikasi
| GFCI/RCD Test | Yes |
|---|---|
| LED Indicate Condition of The Socket's Wiring | Correct, Missing Earth, Live-Earth Reverse, Live-Neutral Reverse, Missing Neutral |
| Safety Rating | EN61010-1, EN61326, CAT.III 600V |
| Tripping Current (mA) | >30 |
| Voltage Range (V) | 230 |
| Product Size(mm) | 65×61×57 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The professional Socket Tester. The easy way to find out if your sockets are safe. Reliable and easy to use. Modern, ergonomic design with unique soft finger grip Compact, durable-designed to Safety Standard EN61010Clear LEDs indicate a range of wiring condition including: Correct, Missing Earth, Live-Earth Reverse, Live-Neutral Reverse, Missing Neutral.
MAJOR FUNCTION - This socket tester checks power outlet sockets for correct wiring.
EASY TO USE - Wiring checks are indicated by a combination of lights on the front panel which provides a concise reading from the point being tested.
SMART DESIGN - It has a large easy to read fault chart. There are five different patterns: CORRECT; MISSING EARTH; LIVE EARTH REVERSE; LIVE NEUTRAL REVERSE; MISSING NEUTRAL.
SAFE TO USE - In accordance with CE CAT.II 600V RoHS safety standard, Safe and Easy to use. As a general measurement tool and widely used in the school, laboratory, factory and other social field.
CUSTOMER SATISFACTION – We dedicated to 100% customer satisfaction, our friendly customer service team is always ready to help with all questions or issues. When you purchase our product, you can be confident in your buying decision.
Wiring Check: Plug the unit into the socket outlet under test. Check the three (3) lights on the front panel. Then match the pattern with the legend on the face of the unit to decode, there are 5 patterns.
All wiring should be carried out by a licensed Electrical Contractor, Do not leave the Tester plugged into a socket outlet for more than 2 hours.
MAJOR FUNCTION - This socket tester checks power outlet sockets for correct wiring.
EASY TO USE - Wiring checks are indicated by a combination of lights on the front panel which provides a concise reading from the point being tested.
SMART DESIGN - It has a large easy to read fault chart. There are five different patterns: CORRECT; MISSING EARTH; LIVE EARTH REVERSE; LIVE NEUTRAL REVERSE; MISSING NEUTRAL.
SAFE TO USE - In accordance with CE CAT.II 600V RoHS safety standard, Safe and Easy to use. As a general measurement tool and widely used in the school, laboratory, factory and other social field.
CUSTOMER SATISFACTION – We dedicated to 100% customer satisfaction, our friendly customer service team is always ready to help with all questions or issues. When you purchase our product, you can be confident in your buying decision.
Wiring Check: Plug the unit into the socket outlet under test. Check the three (3) lights on the front panel. Then match the pattern with the legend on the face of the unit to decode, there are 5 patterns.
All wiring should be carried out by a licensed Electrical Contractor, Do not leave the Tester plugged into a socket outlet for more than 2 hours.
Feature
Designed for easy testing of 220V socketsLive-Earth Reverse
Live-Neutral Reverse
Correct
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
