Spesifikasi
| D:S | 0.5006944444444444 |
|---|---|
| Emissivity | 0.10 to 1 |
| Infrared Temperature (°C) | -50 to 800, Accuracy:±1.5% |
| Infrared Temperature (°F) | -58 to 1472, Accuracy:±1.5% |
| Ambient Temperature (°C) | -20 to 60, Accuracy:±0.5˚C |
| Ambient Temperature (°F) | -4 to 140, Accuracy:±1.0˚C |
| K-Type Temperature (°C) | -40˚C to 500˚C, Accuracy:±1.5% |
| K-Type Temperature (°F) | -40˚F to 932˚F, Accuracy:±1.5% |
| Laser Target Pointer (<1mW 630nm-650nm) | Circle |
| Power Supply | 6F22 9V Batteries |
| Relative Humidity | ±4.0%RH(20% to 80%), ±5.0%RH(0% to 20%,80% to 100%) |
| Response Time (s) | <0.5 |
| Safety Rating | EN61326, EN60825 |
| Size (mm) | 163×97×33 |
| Spectral Response (µm) | 8 to 14 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multipurpose for cooking, refrigeration, automotive, air conditioning, HVAC and other households. Besides, it's also used in industrial, outdoor, indoor and other places.
The Digital Non-Contact Infrared Thermometer is a reliable device used to measure the surface temperature of an object safely and quickly. With many other useful functions, this item is more practical than common infrared thermometer.
It is compact in size, light in weight and convenient to carry. Handheld infrared thermometer is used for non-contact measurement of object temperature 12 points form a circular measurement zone at the ratio of D:S=12:1, giving the more precise data.
The auto power-off can be done after the data showing for 5minutes.
Temperature screening and temperature change alarm
PM6350D with UV light can be used to detect the leakage of vehicle air conditioning and other high pressure systems.
The Digital Non-Contact Infrared Thermometer is a reliable device used to measure the surface temperature of an object safely and quickly. With many other useful functions, this item is more practical than common infrared thermometer.
It is compact in size, light in weight and convenient to carry. Handheld infrared thermometer is used for non-contact measurement of object temperature 12 points form a circular measurement zone at the ratio of D:S=12:1, giving the more precise data.
The auto power-off can be done after the data showing for 5minutes.
Temperature screening and temperature change alarm
PM6350D with UV light can be used to detect the leakage of vehicle air conditioning and other high pressure systems.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
