Landtek Wood Hardness Tester

Sebelum PPN:
Rp9.499.900
Spesifikasi
Accuracy (HD)≤±1
Auto Switch OffYes
Battery IndicatorLow Battery Indicator
Dimensions (mm)162x65x27
Display Range (HD)0 to 100
Operating Humidity<80%RH
Operating Temperature (°C)0 to 50
Optional AccessoriesUSB Data Cable with Software, Bluetooth Data Adapter with Software
ParametersTested Result/ Mean Value/ Max. Value
Power Supply2size7 Battery
Resolution0.1HD
Standard Accessories Main Unit, The Host, Carrying Case(B04), Operation Manual
Testing Range10HD~90HD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used to determine the indentation hardness of wood.
It meets standards of DIN 53505, ISO 868, ISO 7619, ASTMD 2240, JISK7215.
* With average calculate, peak value deposit function.
* With low battery indicator function.
* Use USB data output to connect with PC.

Unit : HD

Ulasan Produk

Tidak ada ulasan