Landtek Vibration Calibrator

Sebelum PPN:
Rp18.999.900
Spesifikasi
Acceleration Output (m/s²)14.14 (Peak)±3%
Displacement Output (µm)28 (Peak-Peak)±4%
Distortion<3%
Maximum Load (g)150
Operating Frequency (Hz)159.2±0.5%
Operating Humidity85% RH (non-condensing)
Operating Temperature (°C)-10 to 40
Power Supply (V)4x1.5 AA (UM-3) battery
Ramp-Up Time (s)<3
Size (DiameterxHeight) (mm)56x200
Transverse Output<5%
Velocity Output (mm/s)10 (RMS)±3%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is used to calibrate vibration meter.
The Vibration Calibrator is a small, self-contained handheld shaker designed for quick and easy checking of accelerometers, vibration monitoring systems and recording systems. Providing a known and controlled RMS vibration for verification of accelerometers weighing up to 150g.

Ulasan Produk

Tidak ada ulasan