Landtek Flow Meter Open Channel (Meter Aliran)

Sebelum PPN:
Rp10.999.900
Spesifikasi
BacklightLED backlight
Current Measurement Error≤1. 5%
External Power Supply (V)5
FormulaV = (KN+…)/T C(m/s)(automatic computer)
Host Size (mm)75x135x25
Instrument Numberk:0.0500 c:0.0100
LCDLIQUID crystal display
Measurement Method pole positioning measurement.
Power4x7 batteries
Speed RangeFM-100V5 (0.01-5.00 m/s)
Temperature Range (°C)-10 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FM - 100V5 portable flow rate meter (hereinafterreferred to as portable flow meter) is designed for hydrological stations, factories and mines, environmental protection monitoring station,farmland irrigation and drainage, hydrogeology survey and other departments in the field of velocity of flow in open channel flow
Feature
*Can be tested in sewage environment
*Simple structure, light and convenient,
* Power consumption, complete functions,
* High degree of automation, stable and reliable,
* In line with the national high temperature rotary slurry is a new type of portable velocity measurement instrument

Ulasan Produk

Tidak ada ulasan