Kedida Salt Meter

Sebelum PPN:
Rp1.699.900 - Rp1.899.900
Spesifikasi
Automatic Conversion of C / FHave
Battery6V (4xAG13 button batteries)
CBM (mm)188×38
Automatic Shutdown Time (minute)5 auto shut off
Automatic Temperature Compensation (°C)0 to 50
DisplaymL / g and temperature dual display
Hold FunctionHave
Low Voltage IndicationHave
Operating Temperature (°C)0 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Products: CT-3080 Pen salinity meter is a precision instrument for test solution mL / g values. ML / g value and the temperature is displayed at the same time. Its stable performance, full-featured, easy to operate and so on. Making it the wild and laboratory testing and control of enterprises and institutions mL / g values. Widely used in the monitoring of the chemical, pharmaceutical, electronics, food and other industries. Ke Dida electronics to the latest technology, the lowest prices, quality service to meet customers from all walks of life.
2. Features: CT-3080 pen-salinity meter uses a microcontroller technology, LCD display, automatic temperature compensation and temperature display function, a little correction. Electrode integrated digital pen conductance, and the electrode can be replaced, waterproof shell.

Ulasan Produk

Tidak ada ulasan