Kedida ORP Electrode

Sebelum PPN:
Rp2.799.900
Spesifikasi
Connection FormCable (shielded cable)
MaterialPC.PPS
Measurement Accuracy (mv)≤ 2
Overall Connection (inch)3/4 outer thread
pH Range (mV)±1999
Platinum (Gold) Purity99.99%
Response Time (s)≤ 10
Size (mm)188x31
Temperature (°C)-5 to 80
Terminal BlocksBNC head, Y-piece, inserts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- CT-1111 ORPPH electrodes using PTFE liquid interface of the international state-of-the-art solid dielectric and a large area of clogging, easy maintenance
Reference long-distance dispersal routes, greatly extending electrode life in harsh environments
The PH electrode made of high quality low-noise cable, allows the model output greater than 40 meters in length, no interference
High accuracy, fast response, good repeatability
Widely used in medicine, chlor-alkali industry, pigment dyes, pulp and paper, environmental protection, electroplating and other industries on the redox potential of detection

- 3 PH electrode Features:
PPS / PC shell, the upper and lower 3/4NPT pipe thread, easy installation, no maintenance
No need to supplement the dielectric, little maintenance
Correct operation and long service life
Electrodes can be used with similar foreign electrode swap
ORP electrode installation: can be side or mounted vertically in the reaction tank or pipeline.AL37

Ulasan Produk

Tidak ada ulasan