Kedida Hydrogen Meter H2

Sebelum PPN:
Rp3.299.900
Spesifikasi
Accuracy (ppb)±10
Accuracy (ppm)±0.01
DisplayH2 & Temp.display
Measurement Range (ppb)0-2400
Measurement Range (ppm)0-2.40
Resolution (ppb)2
Resolution (ppm)0.02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Alat ukur kadar Hidrogen H2 pada air.
Digunakan pada industri makanan minuman, geologi, pengolahan limbah dll
Description
This instrument is used to determine the content of hydrogen dissolved in water generated by hydrogen-rich water generator. It should not be used in the determination of acid-base ionic water, ice water, fruit juice, tea, coffee and other liquids above 50 C and below 0 C.

1. Easy to change the electrode
2. Smart, easy to carry, easy to operate and practical
3. Intelligent backlight with "L" at the end of the product model. The induction system can automatically turn on or off the LED backlight according to the level of the surrounding light.
4.Products are widely used in environmental protection, food, sanitation, geological prospecting, metallurgy, surface water, industrial wastewater, drinking water, acid rain and other detection.

Ulasan Produk

Tidak ada ulasan