Holdpeak Anemometer Data Logger
#Grup produk P109206826
Spesifikasi
| Host Operation Conditions (°C) | Host : Temperature : 0-50, Humidity ≤80%RH; Fan : Temperature : 0-60, Humidity ≤80%RH |
|---|---|
| Host Operation Conditions (°F) | Host : Temperature : 32-122, Humidity ≤80%RH; Fan : Temperature : 32-140, Humidity ≤80%RH |
| Unit Conversation (ft/minute) | m/s : 0.00508, Ft/min : 1, Knots : 0.00987, Km/h : 0.01829, Mph : 0.01138 |
| Air Temperature Range (°C) | Scale : 0.0-45.0, Resolution : 0.1, Accuracy : ±1.0 |
| Air Temperature Range (°F) | Scale : 32.0-113.0, Resolution : 0.1, Accuracy : ±1.8 |
| Storage Conditions (°F) | Temperature : 14-140, Humidity : ≤80%RH |
| Storage Temperature Conditions (°C) | Temperature : -10-60, Humidity : ≤80%RH |
| Unit Conversation (Knots) | m/s : 0.5144, Ft/min : 101.27, Knots : 1, Km/h : 1.8519, Mph : 1.1523 |
| Unit Conversation (Mph) | m/s : 0.4464, Ft/min : 87.89, Knots : 0.8679, Km/h : 1.6071, Mph : 1 |
| Unit Conversation (km/hour) | m/s : 0.2778, Ft/min : 54.69, Knots : 0.54, Km/h : 1, Mph : 0.6222 |
| Unit Conversation (m/s) | m/s : 1, Ft/min : 196.87, Knots : 1.955, Km/h : 3.60, Mph : 2.24 |
| Wind Flow Range CMM (ft³/minute) | 0-99900, Resolution : 0.001-100, Area : 0.001-9999 |
| Wind Flow Range CMM (m³/minute) | 0-99900, Resolution : 0.001-100, Area : 0.001-9999 |
| Wind Velocity (km/hour) | 0.0-140.0, Resolution : 0.001, Lowest Point of start value : 1.0, Accuracy : ±3%±0.4 |
| Wind Velocity Range (ft/minute) | 0.0-8800, Resolution : 0.01/0.1/1, Lowest Point of start value : 60, Accuracy : ±3%±20 |
| Wind Velocity Range (knots) | 0.0-88.0, Resolution : 0.001/0.01, Lowest Point start value : 0.6, Accuracy : ±3%±0.2 |
| Wind Velocity Range (m/s) | 0.0-45.0, Resolution : 0.001, Lowest Point of start value : 0.3, Accuracy : ±3%±0.1 |
| Wind Velocity Range (mph) | 0.0-100, Resolution : 0.001/0.01, Lowest Point of start value : 0.7, Accuracy : ±3%±0.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- (High Precision Anemometer) Wind Speed Range: 0.001~100 mph (Accuracy: +/- 3%+0.2 rdg),0.001~45m/s (Accuracy: +/- 3%+0.1 rdg); Temp Range:32~113℉;Resolution: 0.001 mph.Measure wind speed in MAX/MIN/Current.Display in 5 units: m/s, km/h, ft/min, knots, mph.
- (USB Data Transmission Anemometer) Come with a USB and Disc, Which you can stored and analyze data by connecting to the PC via USB.Large Display with Backlight, Low power indicator,Data Hold,℃/℉ Switch,Stretchable and adjustable blades,A greatest weather monitor for windsurfing,sailing,flying and shooting.
- (CFM Meter) Wind flow range: CFM 0-999900 ft3/min, Resolution: 001-100, Wind flow area 0.001-9999 ft2,Wind Flow Calculate Formula: Flow =velocity *(Free Area);A good and protable CFM meter for you to measure HVAC,Air Blower and Air Velocity.
- (Air Flow Area Setting) You can press the ''AREA" key,then press the numbers keys to enter a new duct area,such as the number 1 or 2,Then press the "ENTER" key to confirm,You can also press the "UNIT'' key to choose CFM or CMM.
- (Save Your Battery) Manual or Auto Power Off after 5 mins without operation. 9V(6F22) battery included,AOPUTTRIVER come with 2-Years-Warranty,if you have any problems with our Products,welcome contact us,we will replace for you.
Without enter the duct area will lead to failing in taking measurement of the wind flow. If wind flow is larger than 9999, the LCD screen will show x10 or x100, and the measured value is also x10 or x100
Basic Function:
- Wind Speed Test
- Wind Flow Test
- Air Temperature Test
- Back Light
- Auto shut down
- Wind Speed Unit Selection
- Min/Max/(2/3)Max/Average/current Value
- Data Hold
- Data Record (600 Groups)
- Temperature Unit Selection
- Connect to PC by USB
- Real Time Measure
- (USB Data Transmission Anemometer) Come with a USB and Disc, Which you can stored and analyze data by connecting to the PC via USB.Large Display with Backlight, Low power indicator,Data Hold,℃/℉ Switch,Stretchable and adjustable blades,A greatest weather monitor for windsurfing,sailing,flying and shooting.
- (CFM Meter) Wind flow range: CFM 0-999900 ft3/min, Resolution: 001-100, Wind flow area 0.001-9999 ft2,Wind Flow Calculate Formula: Flow =velocity *(Free Area);A good and protable CFM meter for you to measure HVAC,Air Blower and Air Velocity.
- (Air Flow Area Setting) You can press the ''AREA" key,then press the numbers keys to enter a new duct area,such as the number 1 or 2,Then press the "ENTER" key to confirm,You can also press the "UNIT'' key to choose CFM or CMM.
- (Save Your Battery) Manual or Auto Power Off after 5 mins without operation. 9V(6F22) battery included,AOPUTTRIVER come with 2-Years-Warranty,if you have any problems with our Products,welcome contact us,we will replace for you.
Without enter the duct area will lead to failing in taking measurement of the wind flow. If wind flow is larger than 9999, the LCD screen will show x10 or x100, and the measured value is also x10 or x100
Basic Function:
- Wind Speed Test
- Wind Flow Test
- Air Temperature Test
- Back Light
- Auto shut down
- Wind Speed Unit Selection
- Min/Max/(2/3)Max/Average/current Value
- Data Hold
- Data Record (600 Groups)
- Temperature Unit Selection
- Connect to PC by USB
- Real Time Measure
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
