Spesifikasi
| Error Allowed | 2.5 or 0.75%, Class II |
|---|---|
| Heat Response Time (s) | The < 10 |
| Input | Bouble channel input |
| K-Type Thermocouple Measuring Range (°C) | 0 to 250 (300 in short time) |
| Accuracy (°C) | ±0.1%+0.6 |
| Measurement Range (°C) | J-type: -210 to 1200, K-type: -200 to 1372, T-type: -250 to 400, E-type: -150 to 1000, N-type: -200 to 1300, R-and S-type: 0 to 1767 |
| Measurement Range (°F) | J-type: -346 to 2192, K-type: -328 to 2501, T-type: -418 to 752, E-type: -238 to 1832, N-type: -328 to 2372, R-and S-type: 32 to 3212 |
| Operating Temperature (°C) | 0 to 40 |
| Power Supply | 3x1.5V AAA Battery |
| Resolution | 0.1t <1000°;1.0t ≥1000° |
| Size (mm) | 72x29x145.5 |
| Storage Humidity | 20 to 90% |
| Storage Temperature (°C) | -10 to 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This device is able to measure the temperature of the liquid/vapors and surface temperature of a solid object, with a considerable wider measuring range than those of mercury thermometer and alcoholometer. It is suitable to be used both in the high temperature fields of blast furnace and cookery and the low temperature measuring for liquefied hydrogen and liquefied nitrogen etc.
Accessories :
Instructions*1
Thermocouple 1*1
Thermocouple 2*1
1.5V battery*3
Color box*1
Host*1
Accessories :
Instructions*1
Thermocouple 1*1
Thermocouple 2*1
1.5V battery*3
Color box*1
Host*1
Feature
Thermometer possesses the following features:1.High accuracy
2.Convenient operation.
3.Unit Celsius and Fahrenheit unit.
4.Data hold and MAX、MIN、AVG
5.Human centered design, easy operation.
6.Double display with backlight shows T1/T2 and combination of T1 and T2.
7.To measure the thermocouple of J,K, T,E,N and R type.
8.The electrical compensation function provide the compensation to the thermocouple error so as to improve the overall precison.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
