TRANS INSTRUMENTS Marine Salt Testa

Sebelum PPN:
Rp2.599.900
Spesifikasi
Salinity Range (ppt)5 to 40
Specific Gravity Range (SG)1.000 to 1.032
Temperature Range (°C)0 to 70 (32 to 158°F); 0 to 40 (32 to 104°F); 0 to 70 (32 to 158°F)
Salinity Accuracy (ppt)± 2
Specific Gravity Accuracy (SG)± 0.002
Battery Life (month)Approx. 3 based on 3 tests use per day
Battery Type2xButton Cell CR2032 - 3 volts
Dimensions (mm)255x32x16.4
Operating Temperature (°C)0 to 70 (32 to 158°F); 0 to 40 (32 to 104°F); 0 to 70 (32 to 158°F)
Salinity Resolution (ppt)0.1 (5 to 9); 1 (10 to 40)
Specific Gravity Resolution (SG)0.001
Temperature Accuracy (°C)± 1 (±2°F)
Temperature Resolution (°C/°F)0.1 / 0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Marine Salt Testa is designed for marine aquaria for the measurement of salt concentration in water.

Natural sea water is the most ideal condition for all marine species but is difficult to replicate. The major element in sea water is salt; the more salt, the higher the density. Marine water concentration generally fluctuates due to evaporation in a closed tank, thus measuring specific gravity or salinity is important to maintain the right reading for fish to survive.

Most aquarist handbooks use this unit of measurement to recommend the amount of salt to be added into a tank. As the hydrometer is calibrated at 15°C, a correlation table must be used to get the correct reading. A simple pointer-hydrometer does not even have a table to make correlations, thus the measurement is highly inaccurate. This is one of the reasons why so many fail in keeping a marine aquarium. The Marine Salt Testa uses a new method of measuring salinity via the conductivity method which allows users to obtain reading of salinity in grams per litre. This is usually represented in ppt (parts-per-thousand). The best feature about this method is that readings are automatically compensated despite differing temperatures. The Marine Salt Testa is an indispensable tool for serious marine aquarists.
Peringatan
Mohon ditanyakan terlebih dahulu untuk stok terkini
Feature
- 3 in 1 meter that measures Specific Gravity, Temperature and Salinity
- Easy one touch calibration

Ulasan Produk

Tidak ada ulasan