TRANS INSTRUMENTS Senz Series TDS Tester

Sebelum PPN:
Rp1.199.900
Spesifikasi
Range (ppm)1 to 1990
Resolution (ppm)1
Accuracy (%)± 2 full scale
Calibration PointsSingle
Battery Life (hour)Approx. 100
Automatic Shutdown Time (minute)Approx. 15
Automatic Temperature Compensation (°C)0 to 50 or (32 to 122°F)
Battery Type4x1.5V button cell (Alkaline A76 or equivalent)
Operating Temperature (°C)0 to 50 or (32 to 122°F)
Packaging Dimension Size (LxWxH) (mm)185x65x25
Product Dimension Size (LxWxH) (mm)170x32x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Senz TDS tester is designed for ruggedness and accuracy.  TDS is measured in water processing and industrial water treatment and control.  The conversion factor from conductivity is to the factor of 2 which is an industrial standard.  It is the best gauge to perform QC and on-site checks in boilers, cooling towers and chemical dilution for waste disposal.
Peringatan
Mohon ditanyakan terlebih dahulu untuk stok terkini
Feature
High Precision
Precise display of 1 ppm over the scale of 0 to 1990 ppm.

One-Touch Calibration
On activation, the tester calibrates the end-point automatically at prescribed standard solutions.

Auto-End Point
The tester automatically senses a stable end-point reading and freezes it for recording.

Beep Function
Beeps at every press of the button and long beep on every completed function or end-point reading.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait