TRANS INSTRUMENTS Senz Conductivity Series

Sebelum PPN:
Rp1.199.900 - Rp1.299.900
Spesifikasi
Accuracy (%)± 2 full scale
Calibration PointsOne touch button
Battery Life (hour)Approx. 100
Operating Temperature (°C)0 to 50 or (32 to 122°F)
Product Dimension Size (LxWxH) (mm)170x32x15
Automatic Shutdown Time (minute)Approx. 15
Automatic Temperature Compensation (°C)0 to 50 or (32 to 122°F)
Battery Type4x1.5V button cell (Alkaline A76 or equivalent)
Packaging Dimension Size (LxWxH) (mm)185x65x25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Senz mSiemen tester is designed to measure high water concentration.  It is widely used in industrial boilers, cooling towers and chemical mixing where water concentration is monitored.  The Senz mSiemen is rugged and accurate with a display resolution on 0.1mS and can measure up to 19.9mS.  With automatic temperature compensation, all readings are displayed at 25ºC for the ease of data comparison. It is also important for accuracy as temperature significantly affects liquid at high concentrations.
Peringatan
Mohon ditanyakan terlebih dahulu untuk stok terkini
Feature
Precision
Precise display of 0.1 mS (mili-Siemen) over the scale of 0 to 19.9 mS.

One-Touch Calibration
On activation, the tester calibrates the end-point automatically at prescribed standard solution.

Auto-End Point
The tester automatically senses a stable end-point reading and freezes it for recording.

Hold Function
Able to freeze display for ease of reading and recording.

Beep Function
The tester beeps at every press of the button and beeps on every completed function and end-point reading.

Ulasan Produk

Tidak ada ulasan