NITECORE EDC Flashlight
#Grup produk P109205173
Spesifikasi
| Accessories | USB Charging Cable, Lanyard, O-rings |
|---|---|
| Waterproof | IPX-8 standard waterproof( 2 meters submersible) |
| Batteries Required | 1x Built in 1100mAh 18350 Li-ion battery |
| Impact Resistance (m) | 1.5 |
| Distance (m) | 203 (Max.) |
| Intensity (cd) | 10350 (Max.) |
| LED Type | 1 pieces of American CREE XHP70 2nd LED |
| Luminous Flux (lumens) | Up To 4000 |
| Measurements (mm) | 25 (diameter) x 81 (length) |
| Operating Modes | Turbo/High/Middle/Middle Low/Low |
| Output And Runtime | Turbo output : Turbo: 4000 -900 Lumens (1+38min), High output: 2000-900 Lumens (1.5+39 mins), Middle output: 900 Lumens (45min), Middle low output: 200 Lumens (3H50min), Low output: 20 Lumens (15H) |
| Runtime (hour) | Up To 15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Powerful Illumination: The Best EDC Flashlight IMALENT LD70 boasts a maximum output of 4000 lumens, ensuring you find your way home with ease.
- Compact Design: Measuring just over 3 inches long and 1 inch wide, the LD70 is almost the size of your thumb, weighing only 3 ounces (87 grams).
- Durable Build: Crafted with a high-quality CREE XHP70.2 LED, the LD70 is not only bright but also durable, with a lifespan of up to 50,000 hours.
- Versatile Functionality: With 5 brightness levels ranging from 20 lumens to 4000 lumens and a strobe mode, it adapts to various scenarios.
- Rechargeable Convenience: The all-in-one rechargeable design, coupled with a high-capacity 1100mAh lithium-ion battery, offers up to 15 hours of illumination.
- Magnetic Charging: Fast and efficient charging is facilitated by the included magnetic charger.
- User-Friendly Features: An OLED screen displays various statuses, while the electrical lock ensures safe and convenient usage.
- Stylish Options: Choose from four color options - black, military green, blue, and gold - to match your style.
- Robust Construction: Aerospace-grade aluminum alloy body with wear-resistant type III hard anodizing surface treatment ensures durability.
- Weather-Ready: Rated IPX8 waterproof (2 meters submersible) and 1.5m impact-resistant, the LD70 is ready for any adventure.
Best EDC Flashlight IMALENT LD70 is a 4000 lumens EDC flashlight, one is drawn to its illuminative prowess, boasting an impressive 4000 lumens and a remarkable irradiation span extending up to 203 meters. The temporal longevity of a full charge is an astounding 15 hours, rendering it an exemplary choice for nocturnal pursuits such as camping, hiking, nocturnal jogging, fishing, mountaineering, hunting, and diverse outdoor engagements.
In search of the best EDC flashlight, discerning users have found the best EDC flashlight IMALENT LD70, which seamlessly blends high brightness, advanced driver circuitry, lightweight design, good looks, and long-lasting battery life. If you find yourself exploring the great outdoors, running at night, or checking car maintenance details like checking tires for nails, the right EDC flashlight becomes essential. In a market full of choices, our recommendation stands out – the best EDC flashlight IMALENT LD70.
Unmatched Brightness
At the heart of the Best EDC Flashlights LD70's prowess lies its staggering 4000 lumens of luminosity. This superlative brightness sets it apart, ensuring that your path is not just illuminated but radiantly so. Whether you're exploring uncharted territories or simply navigating through the dark, the LD70's luminosity remains unparalleled.
Constant current drive circuit
The driving circuit is the unsung hero of flashlight performance. IMALENT recognizes this and equips the LD70 with cutting-edge driving circuitry that optimizes power distribution, maximizing efficiency. This translates to sustained brightness, ensuring that the LD70 doesn't just start strong but maintains its brilliance throughout its operation.
Feather-Light Design
In the realm of EDC, weight matters. The LD70 stands as a testament to the marriage of power and portability. Crafted with precision, its feather-light design ensures that carrying it daily is effortless. Slip it into your pocket or backpack without adding unnecessary bulk, making it the perfect companion for those on the move.
Aesthetically Pleasing
An EDC tool should not only perform exceptionally but also look the part. The LD70 excels in this aspect, boasting a design that seamlessly combines form and function. Whether in hand or stowed away, its aesthetics make a statement, proving that style need not be sacrificed for substance.
Enduring Battery Life
No one wants their flashlight to fizzle out when needed the most. The LD70 addresses this concern with an impressive battery life that aligns with the demands of daily use. Depend on it to last through extended outdoor adventures or long nights without dimming.
Flashlight OLED display
The Smart OLED Display on The best EDC flashlight IMALENT LD70 allows you to easily monitor mode, runtime, battery voltage, and charging progress for seamless operation. It can display brightness level, voltage, lock/unlock status, strobe, and hot warning, providing comprehensive information at a glance.
- Compact Design: Measuring just over 3 inches long and 1 inch wide, the LD70 is almost the size of your thumb, weighing only 3 ounces (87 grams).
- Durable Build: Crafted with a high-quality CREE XHP70.2 LED, the LD70 is not only bright but also durable, with a lifespan of up to 50,000 hours.
- Versatile Functionality: With 5 brightness levels ranging from 20 lumens to 4000 lumens and a strobe mode, it adapts to various scenarios.
- Rechargeable Convenience: The all-in-one rechargeable design, coupled with a high-capacity 1100mAh lithium-ion battery, offers up to 15 hours of illumination.
- Magnetic Charging: Fast and efficient charging is facilitated by the included magnetic charger.
- User-Friendly Features: An OLED screen displays various statuses, while the electrical lock ensures safe and convenient usage.
- Stylish Options: Choose from four color options - black, military green, blue, and gold - to match your style.
- Robust Construction: Aerospace-grade aluminum alloy body with wear-resistant type III hard anodizing surface treatment ensures durability.
- Weather-Ready: Rated IPX8 waterproof (2 meters submersible) and 1.5m impact-resistant, the LD70 is ready for any adventure.
Best EDC Flashlight IMALENT LD70 is a 4000 lumens EDC flashlight, one is drawn to its illuminative prowess, boasting an impressive 4000 lumens and a remarkable irradiation span extending up to 203 meters. The temporal longevity of a full charge is an astounding 15 hours, rendering it an exemplary choice for nocturnal pursuits such as camping, hiking, nocturnal jogging, fishing, mountaineering, hunting, and diverse outdoor engagements.
In search of the best EDC flashlight, discerning users have found the best EDC flashlight IMALENT LD70, which seamlessly blends high brightness, advanced driver circuitry, lightweight design, good looks, and long-lasting battery life. If you find yourself exploring the great outdoors, running at night, or checking car maintenance details like checking tires for nails, the right EDC flashlight becomes essential. In a market full of choices, our recommendation stands out – the best EDC flashlight IMALENT LD70.
Unmatched Brightness
At the heart of the Best EDC Flashlights LD70's prowess lies its staggering 4000 lumens of luminosity. This superlative brightness sets it apart, ensuring that your path is not just illuminated but radiantly so. Whether you're exploring uncharted territories or simply navigating through the dark, the LD70's luminosity remains unparalleled.
Constant current drive circuit
The driving circuit is the unsung hero of flashlight performance. IMALENT recognizes this and equips the LD70 with cutting-edge driving circuitry that optimizes power distribution, maximizing efficiency. This translates to sustained brightness, ensuring that the LD70 doesn't just start strong but maintains its brilliance throughout its operation.
Feather-Light Design
In the realm of EDC, weight matters. The LD70 stands as a testament to the marriage of power and portability. Crafted with precision, its feather-light design ensures that carrying it daily is effortless. Slip it into your pocket or backpack without adding unnecessary bulk, making it the perfect companion for those on the move.
Aesthetically Pleasing
An EDC tool should not only perform exceptionally but also look the part. The LD70 excels in this aspect, boasting a design that seamlessly combines form and function. Whether in hand or stowed away, its aesthetics make a statement, proving that style need not be sacrificed for substance.
Enduring Battery Life
No one wants their flashlight to fizzle out when needed the most. The LD70 addresses this concern with an impressive battery life that aligns with the demands of daily use. Depend on it to last through extended outdoor adventures or long nights without dimming.
Flashlight OLED display
The Smart OLED Display on The best EDC flashlight IMALENT LD70 allows you to easily monitor mode, runtime, battery voltage, and charging progress for seamless operation. It can display brightness level, voltage, lock/unlock status, strobe, and hot warning, providing comprehensive information at a glance.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
