Thistle Scientific VS20 WAVE Maxi Vertical System

Sebelum PPN:
Rp119.999.900 - Rp149.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed to perform a variety of separations, including first- and second-dimension SDS-PAGE, native, preparative, gradient and high-resolution nucleic acid electrophoresis, plus capillary tube gel IEF and electroblotting, the VS20 WAVE is one of the most versatile maxi vertical systems available.
By introducing innovative, new vertical screw-clamp technology only four screws are now necessary to secure as many 20 x 20 cm gels. This gives the VS20 WAVE Maxi the selective advantage of a much faster set up speed compared to competitor products whose traditional clamping configurations require as many as 24 screws to secure just two glass plates. In addition, the WAVE's vertical screw-clamp configuration distributes pressure evenly along the height of the gel rather than in the centre to eliminate plate bowing and gel compression, but still maintains a leak-proof seal during casting; while the ergonomic wave-like design aids both handling and set up.
Whatever your requirements are the WAVE can be made to meet them. Regardless of whether it is running 2 or 4 gels, electroblotting, and IEF using capillary tube gels or IPG strips, all of these techniques may be performed using the same omni-purpose unit while retaining the benefits of large format electrophoresis, such as extended separation distances, greater sample throughput and superior resolution.


VS20WAVESYS incl. VS20 WAVE Maxi, Glass plates, 2 x 24 well combs, cooling coil, casting base.
VS20WAVESYS-CU incl. VS20 WAVE Maxi, 20 x 20 cm Dual, 2 sets of Glass Plates, 1 mm thick bonded spacers, 2 x 24 sample, 1 mm thick combs, cooling coil, dummy plate, caster, external casting upstand.
VS20CBS incl. WAVE Maxi Vertical Unit, 2 x 4 mm thick notched glass plates, 2 x 4 mm thick plain glass plates with 1 mm thick bonded spacers, 1 x dummy plate, 2 x combs (1 mm thick 24 samples), 1 x casting base, silicone mat, cooling pack.
plus: 1x WAVE Standard Electroblotting Module which includes: WAVE Maxi Platinum Wire Blotting Insert, 4 x compression cassettes and 18x fibre pads.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan