Thistle Scientific Mini Blotting Workflow Solution

Sebelum PPN:
Rp1.899.999.900
Spesifikasi
TypeWESTERNFLOWPROMINI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Complete package for Western blotting of mini gels with chemiluminescence. It includes everything necessary from gel loading to gel documentation and quantification.

- Gel documentation system chemiPro with UV transilluminator and large imaging area. Acquisition and analysis software is already included licence-free
- Vertical electrophoresis tank omniPAGE Mini for protein analysis in up to 4 gels
- Power supply PowerPro can be operated in constant mode or programmed. With the power supply can be used to operate both the electrophoresis tank and the semi-dry blotter

Scope of supply: Gel documentation system chemiPro-302E, electrophoresis tank omniPAGE Mini SYS, power supply PowerPro 3AMP, semi-dry blotter SD20, roller for western blotting, blotting paper (10 x 10 cm), PVDF transfer membrane (roll á 28 cm x 3 m, 0.22 µm pore size), protein ladder BLUE Wide Range (10 to 245 kDa), ECL substrate kit LumiPRO, Blocking solution (500 ml), Tris-Glycine SDS buffer (1 l)

Ulasan Produk

Tidak ada ulasan