SARTORIUS Vivaspin Turbo 15 RC Ultrafiltration Unit

Sebelum PPN:
Rp14.999.900 - Rp53.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ultrafiltration unit is designed for volumes from 100 µl up to 15 ml. The membrane is made of regenerated cellulose, the filtrate container of copolymer styrene-butadiene (SBR), housing and screw cap of PP. The vertical twin membranes enable fast and high sample concentration and almost complete sample recovery. The pipette-friendly dead-stop reservoir eliminates the risk of centrifuging the concentrate to dryness and allows easy recovery of the highly concentrated sample. Samples up to 15 ml can be processed in swing-out rotors or 9 ml in fixed-angle rotors, which are suitable for 50 ml centrifuge tubes with a conical bottom.
- Up to 150 times sample concentration
- High chemical resistance
- Volume graduation for easy reading
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan