Dr.Goos-Suprema X-Ray Cassette

Sebelum PPN:
Rp12.999.900 - Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard design with lead lining and snap fit lid.
- easy to open, easy to close with gentle pressure.
- firm, consistent support for films through special shaping: base pre-formed with convex profile.
- flexible, pure aluminium base (Absorption 1.2mm Al-value) flim processed in frames
- Aluminium base coated in impact-resistant paint
- Anodised aluminium frame
- Elastic foam for film protection
- Specifically designed for autoradiography at 70°C

Use our reinforcement films in the blue sensitivity range with these X-Ray cassettes.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan