SATA Cordless Folding Worklight

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900
Spesifikasi
Size (LM)600
Rated Luminous Flux (lm)600-100 (Front Light), 100 (Ceiling Light)
Rated Maximum Endurance (hour)3-10 (Front Light), 10 (Ceiling Light)
Rated Charging Time (hour)About 2.5 (Wired Charging), About 4.5 (Wireless Charging)
Lithium Battery (mAh)2600, Lithium Ion Battery
Boundary Dimension (LxWxH) (mm)205x55x40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Product features:
- Wireless charging / wired charging (dual charging mode)
- IP65 waterproof and dustproof, can be used outdoors
- Thickened shell, impact resistant
- Front 600LM led, top 100lm LED
- Engineering plastic coated shell, light, strong and durable
- Adjustable folding bracket can adjust the lighting angle at will
- High light efficiency cob long LED provides a wide range of illumination angles of 110 degrees
- Design of non-polar dimming of front lamp
- Magnets at the back and bottom can be adsorbed on the metal surface to release hands
- The back can rotate 360 degrees, and the hook can be hung to release the hands
- Constant current drive, stable brightness, no noise
- Product parameters:
- Switch mode: touch briefly to turn on the lamp (Flashlight - main lamp - off), long press the main lamp for stepless dimming, and the brightness of the main lamp has a memory function to remember the brightness when the lamp was turned off last time
- Note: the rated parameters have a certain tolerance range, and the magnetic attraction needs to adsorb iron and other adsorbable metal surfaces
- Standard configuration
- Industrial wireless charging folding work light 600LM x1
- 1m USB type-C cable x1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait