SATA Cordless Grease Gun Lithium Ion Brushless Professional Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.699.900
Spesifikasi
Battery (AH)5.0
Battery No.51520
Charger No.51521
Chuck Type (inch)1/2 Square head
High-strength BoltM16-M24
Charging Time (minute)80
Maximum Torque (N m)220
Product Features1. Brushless moto 3.. Oil output: H gear: ≥110g/min; L gear: ≥85g/min 4. 3 oil filling modes: Standard 14oz simple oil 2. Airtight tank 3. 400CC bulk oil 5. The product contains one battery pack and one charger
RPM 1/ Impact Frequency 10-1200/0-1600
RPM 2/ Impact Frequency 20-1800/0-2300
RPM 3/ Impact Frequency 30-2500/0-3200
Standard BoltM8-M16
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait