SATA Adjustable Wrench Locking (Kunci Inggris)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp439.900
Spesifikasi
A (mm)24
B (mm)72
C (mm)33
L (mm)250
Made InChina
Specification (inch)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Differences from a common wrench:
- Locking device such as locking pliers added
- Cleat added at the opening of the adjustable wrench
- Rubber non-slip handle in a unique shape
- Advantages:
- Specially designed to solve the difficulty in handling slipped and rusty nuts in a limited area
- Gripping with the flat nose, able to be used as a small fixture

Ulasan Produk

Tidak ada ulasan