SATA G S DR. Adj Torque Wrench

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp22.999.900
Spesifikasi
Drive Head (inch)1
Made InItalia
Overall Length (mm)1030
Division Graduated Collar (N m)25
Torque Range (N m)200-1000
Torque Range (lbf-ft)150-750

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Imported from Italy
- Push out the driving head for reverse operation
- Open welded handle for easy adjustment, calibration and maintenance
- Torque accuracy up to ±4%
- Widely applicable for installation and overhaul of large equipment in machine manufacturing, rail transit, petrochemical, metallurgical and other industries

Ulasan Produk

Tidak ada ulasan