SATA Dr. Electronic Torque Wrench

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.399.900
Spesifikasi
Drive Head (inch)3/8
Made InTaiwan,China
Overall Length (mm)400
Division Graduated Collar (N m)0.1
Torque Range (N m)27-135
Torque Range (lbf-ft)19.9-99.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Elegant and durable water-drop ratchet, allowing switching between forward and reverse rotation by one hand
- Heat-treated body, durable and not easy to deform
- Torque output accuracy up to +/-1.5% (forward) and +/-2% (reverse)
- Four indication modes available, including, display screen, indicator, buzzer and vibration, effectively preventing torque output overload
- Dual-color PP+TPR handle, comfortable to grip

Ulasan Produk

Tidak ada ulasan