SATA Basic Tool

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Adjustable Wrench 8inch
- A series slotted screwdriver 5 x 100mm
- A series Phillip screwdriver #1 x 100mm
- Long nose pliers 6inch
- Linesman pliers 6inch
- Ordinary circuit tester 145mm
- Insulating tape
- Fine point tweezers
- Tape measure 3M x 16mm
- Goat tail brush with wooden handle 8 oz (0.5 lb)
- 8-point snap-off knife with plastic handle 18 x 100mm
- Scissors
- Aluminum alloy flashlight with 2 AA batteries
- Mini saw bow 6inch
- Plastic parts box
- Set dimension: 560 (L) x 400 (W)mm
- Designed for routine maintenance by households, property administrators, office workers, etc.
- Blow molded box, more solid and durable, and easy to carry and use

Ulasan Produk

Tidak ada ulasan