BioBase X-Ray Fluorescence Sulfur In Oil Analyzer

Sebelum PPN:
Rp739.999.900
Spesifikasi
Measuring Range (ppm)20 to 5%
Repeatability (r)<0.02894 (X+0.1691)
Reproducibility (r)<0.1215(X+0.5555)
Detection limit (ppm)7
Oil Sample Quantity (ml)2.5
Measurement Time (s)It can preset 60, 120, 240, 300, and 600 s at random
Ambient Temperature (°C)5 to 40
Calibration Curve NumbersIt can save 9 calibration curves. 5 pieces of them are unary linear equation and 4 pieces of them are unary quadratic equation.
Dimensions (mm)468x368x136
Relative Humidity (%)'≤85% at 30°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan