BioBase Soil Nutrient Analyzer (Alat Analisis Nutrisi Tanah)

Sebelum PPN:
Rp129.999.900
Spesifikasi
StabilityAbsorbency of Light Drift < 0.003
Linearity ErrorsRed Light For Copper Sulfate, And Blue Light For Potassium Bichromate <3.0%
SensitivityRed Light ≥4.5×10^-3, Blue Light ≥3.17×10^-3
Wavelength Range Red Light (nm)620±4
Wavelength Range Blue Light (nm)440±4
Anti-Knocking PerformanceQualified (Attention: Above Technical Parameters All Exceed National Standards)
Error±0.5
Moisture Content Rate Testing Range0-100%
Power AC (V/Hz)220-240/50
Power DC (V/W)18/5
Repeatability A (Absorbency of Light) < 0.005
Salinity Relative Error±0.5
Salinity Testing Range (%)0.01-1.00
Soil Moisture Accuracy±2%
Soil Moisture Measurement Range0.01%-1.00%
Soil Moisture Relative Error±5% 5
Soil Moisture Unit%(m³/m³)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan