BioBase Plant Transpiration Rate Meter

Sebelum PPN:
Rp199.999.900
Spesifikasi
Resolution (°C)0.1 , Error ± 0.2
Blade TemperaturePlatinum Resistance
Blade Temperature Measuring Range (°C)-20 to 60
Blade Temperature Resolution (°C)0.1, Error ± 0.2
Humidity Sensor Measuring Range (%)0 to 100
Chinese Interface Volume (mm)260x260x130
Data Storage (GB)2 (SD Card)
Display (Dot Matrix)320x160
FlowGlass Rotor Flowmeter
Humidity Sensor Resolution (%)0.1, Error ≤±3
Leaf Chamber Size (mm)55x20
Measurement Temperature Range (°C)-20 to 80
PAR Accuracy (μmol m²/s)<5
PAR Measuring Range (μmol m²/s)0 to 3000
Photosynthetically Active Radiation (PAR)Silicon Photocell With Correction Filter
Power Supply (V)DC7.4 Lithium Battery
Relative Humidity0 to 100%
Working Environment Temperature (°C)20 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Test parameter: CO2 Leaf temperature PAR Leaf chamber temperature Leaf chamber humidity
Calculation: Leaf photosynthetic rate Leaf transpiration rate Cell CO2 concentration Stomatal conductance Water use efficiency
Air temperature: Switzerland imports high-precision digital temperature sensor

Ulasan Produk

Tidak ada ulasan