BioBase Petroleum Products Kinematic Viscosity Tester

Sebelum PPN:
Rp229.999.900
Spesifikasi
Power Supply AC (V/Hz)220 ± 10%, 50
Ambient Temperature Range (°C)to 100
Temperature Controlling Accuracy (°C)± 0.01
Bath Cubage (L)20
Timing Range (s)0.0 to 9999.9
Ambient Temperature (°C)-10 to 35
Capillary Viscometer (mm)7 pieces in a group; Inner diameters of them are 0.6, 0.8, 1.0, 1.2, 1.5, 2.0, 2.5mm respectively.
Heater Power (W)1700
Power (W)6
Power Consumption (W)<1800
Relative Humidity (%)≤85
Sample Quantity4 Piece At The Same Time
Stirring Motor Speed (rpm)1200
Temperature SensorIndustrial Platinum, PT100
Timing Accuracy (minute)Not more than ± 0.05% in 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan