BioBase Moisture Tester (Alat Uji Kelembaban)

Sebelum PPN:
Rp68.999.900
Spesifikasi
Capacity (g)50
Weight Readability (g)0.005
Repeatability Standard Deviation (g)0.05
Linear Error (g)0.05
Moisture Percentage Accuracy0.002
Scale Size (mm)90
Ambient Temperature (°C)10 to 30
Package Size (mm)370x470x350
Power Supply AC (V/Hz)110/220±10%, 50/60; Power cord, no battery
Temperature Capacity (°C)50 to 180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- LCD Display
- RS232 communication interface
- Convenient and quick operating with 6 buttons.
- Heating element, Halogen lamps, proper for samples requires quick heating.
- Adopting heating-insulated weighing sensor avoids accuracy affected by heating.

Ulasan Produk

Tidak ada ulasan