BioBase Magnetic Hotplate Stirrer

Sebelum PPN:
Rp36.999.900
Spesifikasi
Work Plate Size (mm)184x184
Work Plate MaterialGlass ceramic
Max. Stirring Capacity (L)10
Motor TypeShaded Pole Motor
Speed Range (rpm)0 to 1500
Control Temperature Accuracy (°C)±10
Display Temperature Accuracy (°C)±1
External Size (mm)215x360x112
Heating Temperature Range (°C)RT-550, Increment 5
Max. Stirrer Bar Length (mm)80
Motor Input/Output Power (W)15/1.5
Overheat Protection (°C)580
Power Consumption (W)1030
Power Supply AC (V/Hz)110/220±10%, 50/60
Protection TypeIP21
Residual Heat Warning (°C)50
Speed DisplayScale
Temperature DisplayLED
Working Environment Humidity (RH)0.8
Working Environment Temperature (°C)5 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan