BioBase Liquid Petroleum Products Hydrocarbon Tester

Sebelum PPN:
Rp519.999.900
Spesifikasi
Power Supply AC (V/Hz)220 ± 5%, 50
Pressure Regulating Range Of Reducing Valve (kpa)0 to 400
Ultraviolet Light Source Pipe Length (mm)1220
Wavelength (nm)365mm±5
Illuminating Lamp Length (mm)1220
Illuminating Lamp Power (W)40
Air supplyNitrogen Cylinder (or Air Compressor, Compressed Air Bottle)
Ambient Temperature (°C)5 to 35
Dimensions (mm)350x400x1770
Power Consumption (W)600
Relative Humidity≤85%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. Vertical type and uni-body design. No need to install.
2. This instrument is composed of air circuit system, vibration unit, scale indicator, illumination and UV-light detecting component.
3. Two pieces of imported precise glass tube adsorption column.Convenient for operation.
4. Equipped with a adsorption column cleaning unit. Solve the problem for cleaning the adsorption column.

Ulasan Produk

Tidak ada ulasan