BioBase Chromatography System Gas (Alat Kromatografi Gas)

Sebelum PPN:
Rp529.999.900
Spesifikasi
Furnace Dimensions (cm)28x30x18
Temperature Operating Range (°C)>5 to 450
Temperature Setting (°C)1
Programmed Heating Rate (°C)0.1
Maximum Heating Speed (°C/minute)120
Temperature Stability (°C)0.01
Programmed Temperature Steps7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Injectors Various injector available: packed column injectors, split/splitless capillary column injectors or cool on-column injectors Detectors FID Max temperature control 400°C LOD ≤5 x 10 -12 g/s [n-C16] Linear dynamic range ≥107 Drift ≤5 x 10 -13A/30min Noise ≤2 x 10 -13 A TCD Max using temperature 400°C Sensitivity ≥10000mv.ml/mg [n-C16] Linear dynamic range ≥104 Drift ≤ 10 0uV/30min Noise ≤20uA FPD Max using temperature 250°C LOD ≤2 x 10 -13 g/s(P),≤5 x 10 -11 g/s (S) Linear dynamic range ≥103(P),≥102(S) Noise ≤2 x 10 -12 A Drift ≤4 x 10 -11A/30min ECD Max using temperature 350°C Drift ≤5 0uV/30min LOD ≤1 x 10 -14 g/ml(y-666) Linear dynamic range ≥104 Noise ≤20uA NPD Max using temperature 400°C LOD ≤5 x 10 -13 g/s(P),≤1 x 10 -12 g/s (N) Noise ≤4 x 10 -13 A Drift ≤2.5 x 10 -12A/30min Linear dynamic range ≥103(P),≥103(N) PDHID LOD ≤5ppb. Application Fields GC5890N is widely used for the analysis of oil extraction and refining, petrochemical, fine chemical, food safety, environmental protection, electronic high-purity gas industry, scientific research institutes, QC, safety supervision, public security forensic and national security and so on.

Ulasan Produk

Tidak ada ulasan