BioBase Destilation Set

Sebelum PPN:
Rp60.999.900
Spesifikasi
Power Supply AC (V/Hz)220±10%/50
Receiving Cylinder (ml)100 (Scale Division 1)
Distillation Flask (ml)125 (It can meet requirements GB/T 6536 and ASTM D86)
Thermometer (°C)(-2 to 300) and (-2 to 400). Division value 1
Flask Support BoardSiC, Diameter for each hole is φ32mm,φ38mm and φ50mm
Ambient Temperature (°C)Room Temperature to +35
Dimensions (mm)460x400x500
Heater Power (W)1000 (Continuous Adjustment)
Power Consumption (W)1100
Relative Humidity (%)≤85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. This instrument is desktop structure. The design is reasonable. It is easy to use.
2. It adopts a special heating furnace to ensure the safety. The heating power can be adjusted continuously.
3. The rising up and lowering down of distillation flask can be adjusted free by lifting device.Flexible and convenient to operate.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait