BioBase Benchtop Dissolved Oxygen Meter

Sebelum PPN:
Rp58.999.900
Spesifikasi
Range; Accuracy; Resolution (DO) (mg/L)0.0 to 20.0; ±0.2; 0.01, 0.1 (Selectable)
Range; Accuracy; Resolution (% Saturation)0.0 to 200.0%; ±0.2%; 0.1,1% (Selectable)
Temperature Range, Accuracy, and Resolution (°C)0 to 60; ±0.5, 0.1
Temperature Offset Calibration1 Point, Reading ±10°C
Dissolved Oxygen Calibration1 or 2 Points
Temperature Compensation (°C)0 to 50 (Automatic)
Barometric Pressure Correction60.0 to 112.5kPa/450 to 850mmHg (Manual)
Calibration Due Alarm1 to 31 Days or Off
Communication InterfaceUSB
Connector6-pin nimi-DIN
Dimensions (mm)210x188x60
Display Size (mm)125x100 (Custom LCD)
Hold FunctionManual or Auto-Endpoint
Memory500 Data Sets
Power RequirementsDC5V Power Adapter
Salinity Correction (g/L)0.0 to 50.0 (Manual)
Stability CriteriaLow or High

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 1 or 2 points calibration using the air- saturated water or zero oxygen solution.
- Salinity and barometric pressure compensations eliminate the measurement error.
- Automatic temperature compensation ensures accurate readings over the entire range.
- Auto- Read function senses and locks the measurement endpoint.
- Setup menu allows setting the number of calibration points, concentration unit, temperature unit, etc.
- Reset function automatically resumes all settings back to the factory defaults.
- Calibration due alarm prompts user to calibrate the meter regularly.(only PH- 980)
- Set up menu allows setting the number of calibration points,resolution.stability criteria, temperature unit, concentration unit, date and time, etc,(only PH- 980)
- Expanded memory stores or recalls up to 500 data sets.(only PH- 980)SD
- USB communication interface for data transfer and timed interval readings.(only PH- 980)

Ulasan Produk

Tidak ada ulasan