BioBase Atomic Absorption Spectrophotometer

Sebelum PPN:
Rp1.199.999.900
Spesifikasi
Wavelength Range (nm)190 to 900
Wavelength Accuracy (nm)±0.5
Wavelength Repeatability (nm)≤ 0.3 (single direction)
Spectral Bandwidth (nm)0.2, 0.4, 0.7, 1.4, 2.4, 5.0
Grating (lines/mm)1800
Resolution<40%
Background Calibration (times)>30
Base Line Stability (abs/minute)±0.004/30
Characteristic Concentration (μg/ml)≤ 0.04/1% (cu)
Detection Limit (μg/ml)≤0.008 (cu)
Package Size (mm)1250x795x765
Power Supply (V/Hz)220,50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. Build-in computer data processing and LCD display.
2. Stability: Double-beam system can automatically compensate the light source drift and wavelength drift caused by the variation of temperature and electronic circuit drift.
3. Quickly: The cathode lamp does not need to be pre-heated for long time and sample can be analyzed immediately.
4. High precision of measurement: Gas path system is equipped with precision pressure stabilizing and current stabilizing devices to reach stable flame and low noise. Specially designed fine light beam passes through the flame to ensure a high precision analytical test and low characteristic concentration.
6. High energy optical path.
7. Long-life and anti-corrosive atomization system.
8. Multi-functional analysis mode: ?flame absorption?flame emission? graphite furnace atomic absorption hydride generation.
9. Safe and reliable gas path system: Special devices of quick gas conversion and safety protection can be used to analyze air-acetylene flame as well as nitrous oxide-acetylene flame and extend the analytic elements to reach more than 60.

Ulasan Produk

Tidak ada ulasan