OVAN Water Bath Heater (Penangas Pemanas)

Sebelum PPN:
Rp39.999.900
Spesifikasi
Protection IPIP52
Precision (°C)±1
Power (W)800
Tank MaterialStainless Steel AISI 304
Ambient Temperature Range (°C)AmbT°+5 - 120
Ext. Dimensions (cm)360x330x300
Maximum Volume (L)12
Packaging Dimensions (mm)510x450x420
Reference10000-01102
Useful Dimensions (mm)330x300x130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Thermostatized baths.
- Inner tank made of stainless steel AISI 304 and metallic housing protected with Epoxi paint of great resistance to aggressive surroundings
- Temperature controlled by means of an hydraulic thermostat, for water and oil.
- Heating resistance embedded made of special alloy of stainless steel, heat and corrosion resistant.
- Temperature thermostat synchronized with the "on" indicator lamp.
- Safety cut out thermostat with indicator lamp. The unit will cut out if there is insufficient liquid or if the temperature exceeds the maximum admissible temperature.
- Water drainage faucet and handles for a easy transport.
- Includes stainless steel cover-resistance.
Warning
Please contact first for detailled stock. Image on this page only as Representative Image, Please check the specifications of each size and color for details.

Ulasan Produk

Tidak ada ulasan