PerkinElmer Turbomatrix Headspace
#Grup produk P109195317
Spesifikasi
| Maximum Temperature (°C) | Oven Max Temp 210 |
|---|---|
| Minimum Temperature (°C) | Oven Min Temp 35 |
| Portable | No |
| Type | TurboMatrix |
| Volume (vial) | 40 |
| Width (mm) | 430 |
| Height (mm) | 610 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Headspace Gas Chromatography-for applications involving the solvent-free extraction of volatile compounds, it's an unsurpassed technique, eliminating the time-consuming steps and risk of human error associated with other GC sample-preparation methods. Engineered to deliver unparalleled precision, sensitivity and productivity in a broad range of specialized applications-including forensics, food and beverage, pharmaceuticals and environmental-TurboMatrix Headspace (HS) and Headspace Trap samplers are the clear choice for laboratories seeking outstanding throughput and precision.
A mid-capacity automated headspace sampler that accommodates standard PerkinElmer 9mL or 22mL sample vials. Up to 40 vials can be loaded into the removable vial magazine for automated analysis. Overlapping thermostatting of up to 12 vials in Constant Mode for maximum productivity. An algorithm adjusts the virtual oven size for maximum throughput.
Programmable power-saving and gas-saving Economy Mode comes standard on all models. Automatic system and vial leak checks performed before analysis provide assurance of precision and sensitivity. A kit is available to offer safe use of hydrogen as a carrier gas. Users can choose between manual and programmable pneumatics. An optional frequency-scanning shaker is available to reduce equilibration time.
A mid-capacity automated headspace sampler that accommodates standard PerkinElmer 9mL or 22mL sample vials. Up to 40 vials can be loaded into the removable vial magazine for automated analysis. Overlapping thermostatting of up to 12 vials in Constant Mode for maximum productivity. An algorithm adjusts the virtual oven size for maximum throughput.
Programmable power-saving and gas-saving Economy Mode comes standard on all models. Automatic system and vial leak checks performed before analysis provide assurance of precision and sensitivity. A kit is available to offer safe use of hydrogen as a carrier gas. Users can choose between manual and programmable pneumatics. An optional frequency-scanning shaker is available to reduce equilibration time.
Warning
Please contact first for detailled stockProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
