PerkinElmer MPS 320 Microwave Digestion System

Sebelum PPN:
Rp1.199.999.900
Spesifikasi
Power Supply (V/Hz)220-230V AC - 50/60 Hz
Maximum Amperage Draw (A)16
Installed Microwave Power (W)2000 from 2 Magnetrons (2x1000W)
Magnetron Frequency (GHz)2.45
Microwave Output Power (W)1500 Peak Output (Limited for Magnetron Safety and Longevity)
Microwave Power ControlUnpulsed Control Over Entire Range, Adjustable in 1% Increments
Cavity and LidStainless Steel Construction With Heat-Bonded Fluoropolymer (PFA - Perfluoralkoxy Polymer) Coating
Dimensions (WxDxH) (mm)760x610x480
Display/Input DeviceFull-Color Touchscreen
I/O PortsUSB, Ethernet (RJ45)
Noise Level (dBa)< 70 dBA
Operating Temperature Range (°C)Ambient to 260
Overpressure ProtectionTFM Seal, Metal Rupture Disc
Overpressure VentingIntegrated Gas Containment Manifold
Recommended Pressure Rating (bar)100
Rotor Capacity (vessel)8
Temperature ControlDirect Temperature Control (DTC); in real-time, measures the actual sample temperature in each individual vessel (50°C to 310°C)
Vessel DesignSolid Tfm Fluoropolymer Construction For Body, Pressure Seal And Screw Cap With Tfm Fluoropolymer Liner And Ceramic Pressure Jacket Inserts
Vessel Test Pressure (bar)150
Volume (ml)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MPS 320 is a reliable and easy-to-operate microwave digestion system for PerkinElmer's AA, ICP-OES, and ICP-MS instruments that accommodates a wide range of sample matrices and applications. It provides the choice of closed-vessel digestion, a requirement for working with volatile elements, or unique, easy-to-use and high-throughput auto-venting vessels, which allow digestion to continue when preset pressure is reached. And you can also select from four different rotor configurations depending on your needs. All of this, plus state-of-the-art temperature/pressure control and a variety of unique safety features.

The MR-100/8 configuration consists of our MR-100 permanently sealed high pressure vessels in an 8-position rotor, ideal for industrial applications that require digestion of difficult samples, such as oils and polymers.

Designed to handle even the most demanding digestions, the MR-100 vessels boast high-pressure seals and rupture disk design, perfect for applications in which overpressure protection is essential. When fitted with industry-leading Direct Pressure Control (DPC) caps and Direct Temperature Control (DTC) mid-infrared sensor technology, your digestions can be performed easily in a controlled environment.

And finally, our MR-100 vessels give you the flexibility to insert three smaller vessels within a standard vessel, perfect for small samples in clinical and forensic applications, or for labs that need the flexibility to expand their throughput from time to time.
Warning
Please contact first for detailled stock

Ulasan Produk

Tidak ada ulasan