PerkinElmer Atomic Absorption Spectrophotometer

Sebelum PPN:
Rp1.099.999.900
Spesifikasi
Compatible for21 CFR Part 11
Height (mm)640
PortableNo
TypePinAAcle
Width (mm)670
SystemsAtomic Absorption (AA) Spectrometer Featuring a Benchtop AA System with a Simplified Touchscreen User Interface.
Ambient Temperature (°C)+10 To +35, With A Change Of A Maximum 3°C Per Hour
Diffraction Grating (lines/mm)1800 Blazed at 236nm and 597nm
Display15inch, 26-Million Display Colors TFT LCD with Embedded Resistive touchscreen. Compatible with VGA (640x480), SVGA (800x600) and XGA (1024x768). Coated for Maximum Durability and Lifetime.
Focal Length (mm)267
MonochromatorLittrow Design With Motorized Drive For Automatic Wavelength Selection And Peaking
Reciprocal Linear Dispersion (nm/mm)1.6 (Nominal)
Relative Humidity (%RH)20 to 80, Non-Condensing
System Power Requirements (V/Hz)230 (±10%), 50/60 (±1%), single phase alternating current 800VA (maximum)
Wavelength Range (nm)184-900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PinAAcle 500 is a robust, fully-integrated, flame-only benchtop system, ideal for laboratories needing a reliable, easy-to-use, yet high-performance flame AA. It is equipped with an innovative touchscreen interface with the flexibility to operate via its easy-to-use Syngistix Touch software or the more comprehensive, optional Syngistix for AA Software.

The PinAAcle 500 is designed for:
- Exceptional sensitivity and precision, allowing analysis of lower concentrations with the accuracy of higher-end AA systems
- Fast, simple, reproducible operation through the intuitive, icon-based interface of Syngistix Touch or Syngistix for AA
- Harsh environments and samples thanks to its corrosion-resistant sample introduction components
- Minimum maintenance and maximum speed with a rugged design that virtually eliminates maintenance, reducing operating costs

The PinAAcle 500 is engineered to deliver an uncompromising level of performance at an unbeatable price, putting the industry's most robust, reliable flame AA within reach of even the most budget-conscious laboratories. Discover an instrument engineered to outlast and outperform, and take your laboratory to a new PinAAcle of productivity and profitability.
Warning
Please contact first for detailled stock

Ulasan Produk

Tidak ada ulasan