Draeger Detector Tube Accuro Iodine

Sebelum PPN:
Rp9.199.900
Spesifikasi
Compatible PumpDRAEGER Accuro
Gas DetectedIodine
Tube MaterialGlass
Color ChangeYellow to Pink
Operating Pressure (hPa)1013
Shelf Life (year)2
ApplicationCivil Defense; Fire Brigades; Industrial Applications; Military
Break-Off TipYes
CAS number7553-56-2
CalibratedYes
Country of OriginGermany (subject to change)
For use withMfr. No. 6400000
IncludesInstructions
Item29XN91
Maximum Operating Temperature (°F)104
Measurement Range (ppm)0.1-0.6/1-5
Minimum Operating Temperature (°F)59
Sampling Time (minute)5/1(0.1-0.6ppm/1-5ppm)
UNSPSC41113116

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gas detection tubes work with Draeger Accuro pumps.

Ulasan Produk

Tidak ada ulasan