Draeger Detector Chip CMS Analyzer Methylene Chloride

Sebelum PPN:
Rp12.999.900
Spesifikasi
Compatible PumpDRAEGER CMS Analyzer
Gas DetectedMethylene Chloride
Tube MaterialPlastic
Minimum Operating Temperature (°F)50
Maximum Operating Temperature (°F)104
CAS number75-09-2
CalibratedYes
Country of OriginGermany (subject to change)
For use withCMS Analyzer
Item3YWT3
Measurement Range (ppm)20-400
Operating Pressure (hPa)700-1100
Sampling Time (s)180-600
UNSPSC41113116

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gas detection tubes work with Draeger CMS analyzers.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan